Argos Technologies ClickFit™ Microcentrifuge Tubes, 0.5 mL, Clear; 500/pk
Catalog # MFLX24410-86
Supplier: Avantor Fluid Handling
Specifications
- Cap included:Yes
- Cap material:PP
- Packed:500/pk, 20,000/CS
- Sterile:-
- Capacity:0,5 ml
- Colour:Clear
- Description:ClickFit Microcentrifuge Tubes, 0,5 mL, Clear; 500/pk, 20,000/CS
- Material:PP
- Autoclavable:Yes
- Cap type:Click-Fit
- Graduations:+
- Pk:500
- RCF max.:30000 ×g
- Tube bottom shape:Conical
- Tube capacity:6 ml
Specifications
About this item
Designed to prevent unintentional opening of lid during incubation or storage.
- Free of RNase, DNase, endotoxins, and human DNA
- Certified TSE/BSE free
- Manufactured in ISO class 8 cleanroom
- Withstands centrifugation up to 30,000 g
ClickFit microcentrifuge tubes feature an increased opening force of the lid to prevent accidental cap opening keeping your samples safe and secure. The 1.5 ml polypropylene (PP) tube is autoclavable at 250 °F (121 °C) and freezable to -310 °F (-190 °C). Other features include an extended lip for easy opening, marked graduations (0.1, 0.5, 1.0, 1.5 ml), and frosted areas on tube and cap.
- Cap included:Yes
- Cap material:PP
- Packed:500/pk, 20,000/CS
- Sterile:-
- Capacity:0,5 ml
- Colour:Clear
- Description:ClickFit Microcentrifuge Tubes, 0,5 mL, Clear; 500/pk, 20,000/CS
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Click-Fit
- Graduations:+
- Pk:500
- RCF max.:30000 ×g
- Tube bottom shape:Conical
- Tube capacity:6 ml