Order Entry
India
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Digital Process Pump Systems with MasterflexLive®, Avantor®

Masterflex® L/S® Digital Process Pump Systems with MasterflexLive®, Avantor®
Certificates
Masterflex® L/S® Digital Process Pump Systems with MasterflexLive®, Avantor®
Masterflex® L/S® Digital Process Pump Systems with MasterflexLive®, Avantor®

16 Options Available Below

Product Details & Documents

Real-time remote pump control and monitoring.

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel
  • Internet connection via standard Ethernet (RJ45) jack on rear of drive
  • Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Open-head sensor stops the drive when the pump head is opened—when used with sensor-equipped pump head
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Specifications for Product Family

Specifications

  • Model:
  • 77924-75
  • 77924-75
  • 77924-75
  • 77924-75
  • 77924-75
  • 77924-77
  • 77924-77
  • 77924-77
  • 77924-77
  • 77924-77
  • 77924-85
  • 77924-85
  • 77924-85
  • 77924-85
  • 77924-85
  • 77924-87
  • 77924-87
  • 77924-87
  • 77924-87
  • 77924-87
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • Max. flow rate per channel:
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 80 ml/min
  • 80 ml/min
  • 80 ml/min
  • 80 ml/min
  • 80 ml/min
  • 280 ml/min
  • 280 ml/min
  • 280 ml/min
  • 280 ml/min
  • 280 ml/min
  • Min. flow rate:
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,28 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,016 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • 0,057 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Accuracy:
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • 07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • 0,02 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Tubing sizes accepted:
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Housing material
    Pump head
    Max. RPM
    Power
    Availability
    Price
  • MFLX77924-75-AU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    AU
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-75-AU
    Model
    77924-75
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-75-EU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    EU
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-75-EU
    Model
    77924-75
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-75-IL
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    IL
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-75-IL
    Model
    77924-75
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-75
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    No plug
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-75
    Model
    77924-75
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-75-UK
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,1 to 600 rpm; 115/230 VAC
    5000
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-75-UK
    Model
    77924-75
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-77-AU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    AU
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-77-AU
    Model
    77924-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-77-EU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    EU
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-77-EU
    Model
    77924-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-77-IL
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    IL
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-77-IL
    Model
    77924-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-77
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    No plug
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-77
    Model
    77924-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-77-UK
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,1 to 600 rpm; 115/230 VAC
    5000
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-77-UK
    Model
    77924-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,1 rpm at 600 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-50 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 600 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-85-AU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    AU
    80 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-85-AU
    Model
    77924-85
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,016 ml/min
    Max. flow rate per channel
    80 ml/min
    Min. flow rate
    0,016 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-85-EU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    EU
    80 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-85-EU
    Model
    77924-85
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,016 ml/min
    Max. flow rate per channel
    80 ml/min
    Min. flow rate
    0,016 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-85-IL
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    IL
    80 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-85-IL
    Model
    77924-85
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,016 ml/min
    Max. flow rate per channel
    80 ml/min
    Min. flow rate
    0,016 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-85
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    No plug
    80 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-85
    Model
    77924-85
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,016 ml/min
    Max. flow rate per channel
    80 ml/min
    Min. flow rate
    0,016 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-85-UK
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
    5000
    80 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-85-UK
    Model
    77924-85
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,016 ml/min
    Max. flow rate per channel
    80 ml/min
    Min. flow rate
    0,016 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-87-AU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    AU
    280 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-87-AU
    Model
    77924-87
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,057 ml/min
    Max. flow rate per channel
    280 ml/min
    Min. flow rate
    0,057 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-87-EU
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    EU
    280 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-87-EU
    Model
    77924-87
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,057 ml/min
    Max. flow rate per channel
    280 ml/min
    Min. flow rate
    0,057 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-87-IL
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    IL
    280 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-87-IL
    Model
    77924-87
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,057 ml/min
    Max. flow rate per channel
    280 ml/min
    Min. flow rate
    0,057 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-87
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    No plug
    280 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-87
    Model
    77924-87
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,057 ml/min
    Max. flow rate per channel
    280 ml/min
    Min. flow rate
    0,057 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
  • MFLX77924-87-UK
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, 0,02 to 100 rpm; 115/230 VAC
    5000
    280 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    100 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77924-87-UK
    Model
    77924-87
    No. of channels
    1
    No. of rollers
    4
    Control type
    Digital
    Min. flow rate per channel
    0,057 ml/min
    Max. flow rate per channel
    280 ml/min
    Min. flow rate
    0,057 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    0,02 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Warranty
    2 years
    2 year warranty
Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak detector with Y splitter cable for Easy-Load II heads
    Leak detector with Y splitter cable for Easy-Load II heads
    MFLX77097-11
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 items - Rs.104,711.11

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin
    Leak Detector Sensor with Plastic Catch Basin
    MFLX77097-12
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 items - Rs.66,000.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor
    Leak Detector Sensor
    MFLX77097-10
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 items - Rs.52,374.02

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin and Splitter Cable
    Leak Detector Sensor with Plastic Catch Basin and Splitter Cable
    MFLX77097-13
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 items - Rs.79,200.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.