Order Entry
India
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Viton®, Avantor®
Masterflex® Ismatec® Pump Tubing, Viton®, 6.4 mm ID x 11.2 mm OD; 25 ft
Catalog # MFLX06519-34
undefined
Masterflex® Ismatec® Pump Tubing, Viton®, 6.4 mm ID x 11.2 mm OD; 25 ft
Catalog # MFLX06519-34

Specifications

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    205 °C (400 °F)
  • Pump series:
    L/S
  • Colour:
    Black
  • Description:
    Pump Tubing, Viton 6,4mm ID, 11,2mm OD, 2,4mm wall, 7,5m/pk
  • Length:
    7,6 m
  • Seq:
    08
  • Model:
    06519-34
  • Regulatory approvals:
    ADCF;FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –32 °C (–25 °F)
  • Warranty:
    Out of box
  • Series:
    Similar to MF0054
  • Clarity:
    Opaque
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    25 Feet

Specifications

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Dimensions: 6.4 mm ID x 11.2 mm OD; 25 ft

This opaque black tubing is ideal for general lab use including acid and solvent transfer or high temperature applications.

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    205 °C (400 °F)
  • Pump series:
    L/S
  • Colour:
    Black
  • Description:
    Pump Tubing, Viton 6,4mm ID, 11,2mm OD, 2,4mm wall, 7,5m/pk
  • Length:
    7,6 m
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    06519-34
  • Regulatory approvals:
    ADCF;FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –32 °C (–25 °F)
  • Warranty:
    Out of box
  • Series:
    Similar to MF0054
  • Clarity:
    Opaque
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    25 Feet