Masterflex® Ismatec® Pump Tubing, Platinum-Cured Silicone, 6.4 mm ID x 12.8 mm OD; 25 Ft
MFLX06517-54
- Tubing int.Ø:6,40 mm (0,252")
- Colour:Translucent
- Description:Pump Tubing, Platinum-Cured Silicone, 6,4 mm ID x 12,8 mm OD; 25 Ft
- Length:7,62 m
- Length per pack:7,62 m (25 ft.)
- Clarity:Translucent
- Tubing material:Platinum-cured silicone
- Pk:25 Feet
Replace worn tubing before it ruptures!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Dimensions: 6.4mm ID x 12.8mm OD; 25 ft
This translucent tubing is ideal for pharmaceutical, biotech, peristaltic pumping, and food applications. Platinum-cured silicone tubing has excellent heat resistance, low compression set, is odorless, and nontoxic for optimal performance.
- Tubing int.Ø:6,40 mm (0,252")
- Colour:Translucent
- Description:Pump Tubing, Platinum-Cured Silicone, 6,4 mm ID x 12,8 mm OD; 25 Ft
- Length:7,62 m
- Environmentally Preferable:
- Length per pack:7,62 m (25 ft.)
- Clarity:Translucent
- Tubing material:Platinum-cured silicone
- Pk:25 Feet