Masterflex® Ismatec® Pump Tubing, PharMed® BPT, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Extremely low permeability tubing ideal for high purity applications.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Ideal for cell and tissue culture work as well as pharmaceutical uses. This tubing is good for light-sensitive samples as it is opaque and beige in color. PharMed is nontoxic and nonhemolytic, making it suitable for lab and pharmaceutical applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06515-54
- MFLX06515-58
- Clarity:
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Length per pack:
- 7,62 m (25 ft.)
- 7,62 m (25 ft.)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- Pump series:
- Ismatec
- Ismatec
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Series:
- Ismatec
- Ismatec
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
Specifications
Frequently Bought Together