Order Entry
India
ContactUsLinkComponent
Bürkle® Hand-Operated Mini Solvent Pump, PTFE and Stainless Steel
Burkle 5603-4000 Mini Solvent Pump, PTFE/SS, 6 mm spout; 1.8 L/min
Catalog # MFLX06043-95
undefined
Burkle 5603-4000 Mini Solvent Pump, PTFE/SS, 6 mm spout; 1.8 L/min
Catalog # MFLX06043-95

Specifications

  • Maximum Flow Rate:
    1,8 L/min (0,48 gal./min)
  • Description:
    Hand Operated Mini Solvent Pump, 1,8 L/min; Stainless Steel/PTFE
  • Wetted materials:
    Stainless Steel and PTFE
  • Outlet connection:
    6 mm ID Spout
  • Tube ext.Ø, inlet:
    0,8 cm (0,32")
  • Tube length, inlet:
    40 cm (15,8")
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    GL45

Specifications

About this item

Safely dispense solvents or flammable media.

  • Precisely dispense small quantities of high-purity liquids or flammable media
  • Eliminate dripping while dispensing with the discharge button and spout
  • Withstand temperatures up to 104 °F (40 °C)
  • Order optional adapters to fit a wide range of containers

This hand-operated pump is ideal for dispensing solvents or flammable fluids in small quantities from 1- to 5-liter containers. The hand pump ball allows for excess pressure to build up in the container, forcing the liquid outward. This allows the media to be discharged from the container, out the PTFE inlet tube, through the discharge spout. A pressure relief valve ensures safety against excessive pressure buildup while pumping. The grounding cable can be connected to the pump to safely divert any electrostatic charges when flammable liquids are present.

This pump features a GL45 connecting thread made of PTFE for connection to a wide range of containers. Optional S40, GL38 and GL32 adapters in PTFE or ETFE are available separately to easily adapt this pump to other bottles, canisters, or tanks.

Delivery: Includes a 1.3-ft (0.4-m) long PTFE inlet hose and a 6.5-ft (2-m) long earthing cable with bunch plug terminal.
  • Maximum Flow Rate:
    1,8 L/min (0,48 gal./min)
  • Description:
    Hand Operated Mini Solvent Pump, 1,8 L/min; Stainless Steel/PTFE
  • Environmentally Preferable:
  • Wetted materials:
    Stainless Steel and PTFE
  • Outlet connection:
    6 mm ID Spout
  • Tube ext.Ø, inlet:
    0,8 cm (0,32")
  • Tube length, inlet:
    40 cm (15,8")
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    GL45