Order Entry
India
ContactUsLinkComponent
PrimeLock® High-Purity PFA Fittings, Caps
PrimeLock® High-Purity Fitting, cap, 1" OD tubing; 1/ea
Catalog # MFLX30491-41
2 month warranty
undefined
PrimeLock® High-Purity Fitting, cap, 1" OD tubing; 1/ea
Catalog # MFLX30491-41
2 month warranty

Specifications

  • Connection Type:
    Flare Union
  • Flow pattern:
    Straight
  • Max. temperature:
    200 °C (392 °F)
  • Description:
    High-Purity Fitting, cap, 1" OD tubing; 1/ea
  • Min. temperature:
    –18 °C (0 °F)
  • Max. operating pressure:
    120 psi at 70 °F (21 °C)
  • Warranty:
    2 months
  • Pk:
    1
  • Fitting material:
    PFA

Specifications

About this item

Ultra-clean and reliable fittings for highly critical and corrosive chemicals.

  • Broad chemical compatibility with PFA wetted components
  • Three nonwetted backup seals prevent leaks without introducing sources of entrapment or flow interruptions
  • Audible and visual checks guarantee proper connections
  • Heat not required for fitting installation

PFA wetted fittings handle critical chemical applications for manufacturers and laboratories. Caps close and protect the unused tube end on PrimeLock fittings.

  • Connection Type:
    Flare Union
  • Flow pattern:
    Straight
  • Max. temperature:
    200 °C (392 °F)
  • Description:
    High-Purity Fitting, cap, 1" OD tubing; 1/ea
  • Environmentally Preferable:
  • Min. temperature:
    –18 °C (0 °F)
  • Max. operating pressure:
    120 psi at 70 °F (21 °C)
  • Warranty:
    2 months
  • Pk:
    1
  • Fitting material:
    PFA