Order Entry
India
ContactUsLinkComponent
 
Burkle 5201-1000 Container Pump with Spigot, PP/PE/FKM; 8L/min
  MFLX06040-54
undefined
Burkle 5201-1000 Container Pump with Spigot, PP/PE/FKM; 8L/min
  MFLX06040-54

 

  • Maximum Flow Rate:
    8 L/min (2,1 gal./min)
  • Description:
    Container pump with spigot, PP/PE/FKM, 64 mm thread, 100 cm insersion depth; 8L/min
  • Wetted materials:
    Polypropylene, Polyethylene, and FKM
  • Tube length, inlet:
    100 cm (39,4")
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    64 mm diameter thread

 

 

Achieve exact dosing with no dripping.

  • Empty barrels up to 60 L with the stepless length adjustment of the immersion tube
  • Ideal for dosing of weak acids, alkalis, and petrochemicals
  • Suitable to pump low-viscosity liquids
  • No-hassle maintenance-free pump fits 64-mm threaded containers

This Bürkle manual container pump is constructed of polypropylene (PP), polyethylene (PE), and FKM.

  • Maximum Flow Rate:
    8 L/min (2,1 gal./min)
  • Description:
    Container pump with spigot, PP/PE/FKM, 64 mm thread, 100 cm insersion depth; 8L/min
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Polyethylene, and FKM
  • Tube length, inlet:
    100 cm (39,4")
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    64 mm diameter thread