Order Entry
India
ContactUsLinkComponent
LEVIFLOW® Single-Use Integrated Ultrasonic Flowmeter
LeviFlow LFIF-06 + LFE-E.1-50 Integrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable
Catalog # MFLX24500-21
CE Compliant
IP65 washdown
undefined
LeviFlow LFIF-06 + LFE-E.1-50 Integrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable
Catalog # MFLX24500-21
CE Compliant
IP65 washdown

Specifications

  • Maximum Flow Rate:
    10 L/min
  • Min. flow rate:
    0 L/min
  • Output:
    0 - 20 mA
  • Accuracy:
    >1,7 L/min: ±2%, <1,7 L/min: ±34 mL/min
  • Max. pressure:
    72,5 psi
  • Power:
    24 VDC VAC
  • Description:
    Integrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable
  • Wetted materials:
    PFA
  • Min. operating temperature:
    0 °C (32 °F)
  • Viscosity:
    0,36 to 1,3 mm²/s
  • Max. operating temperature:
    80 °C (122 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PPS

Specifications

About this item

Simple compact design reduces cabling and setup time.

  • Noninvasive flow measurement eliminates contamination
  • Requires no special maintenance due to lack of moving parts
  • Easily configure flow sensor parameters with PC software
  • No corner or dead zones with straight through flow path

This integrated ultrasonic flowmeter is designed for noninvasive flow measurement of high-purity fluids found in the semiconductor and chemical industries. Flow is sensed by two piezoelectric transducers mounted at both ends of the measuring path of the fluid stream, generating and receiving an ultrasonic wave. The wave going in direction of the flow (with-stream wave) is accelerated and the wave going against (against-stream wave) the flow direction is slowed down. The two waves are processed by a signal converter. The difference of the transmit time of both waves is proportional to the velocity of the fluid.

The flowmeter consists of a 3/8” (9.5 mm) PFA tube (9.52 mm OD, 6.38 mm ID), a flow sensor, and an integrated converter with a digital signal processor (DSP) containing special algorithms, which increase the robustness of the measurement against bubbles. Simple, compact design features one connection cable, an analog and digital output, a two-wire RS-485 bus to communicate with a computer, high/low LED alarm indicators, LED flow indicator, and zero adjustment activation button.

Delivery: Includes 16.4-ft (5-m) PVC extension cable.
  • Maximum Flow Rate:
    10 L/min
  • Min. flow rate:
    0 L/min
  • Output:
    0 - 20 mA
  • Accuracy:
    >1,7 L/min: ±2%, <1,7 L/min: ±34 mL/min
  • Max. pressure:
    72,5 psi
  • Power:
    24 VDC VAC
  • Description:
    Integrated Ultrasonic Flowmeter, 10 L/min, with 5 m extension cable
  • Environmentally Preferable:
  • Wetted materials:
    PFA
  • Min. operating temperature:
    0 °C (32 °F)
  • Viscosity:
    0,36 to 1,3 mm²/s
  • Max. operating temperature:
    80 °C (122 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PPS