Order Entry
India
ContactUsLinkComponent
LinkTech 60PP and 60PS Series Quick-Disconnect Fitting Insert, NPT(M) with Valve
LinkTech 60PP Quick-Disconnect Insert, PP, 3/8" flow, in-line, valved, 1/2" NPT(M); 10/pk
Catalog # MFLX41303-24
undefined
LinkTech 60PP Quick-Disconnect Insert, PP, 3/8" flow, in-line, valved, 1/2" NPT(M); 10/pk
Catalog # MFLX41303-24

Specifications

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ½"
  • Type:
    Valved
  • Max. temperature:
    71 °C (160 °F)
  • Description:
    Quick-Disconnect Insert, PP, ⅜" flow, in-line, valved, ½" NPT(M)
  • O-Ring material:
    Peroxide-cured EPDM
  • Valve material:
    Polypropylene
  • Valve spring material:
    316 SS
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    60 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Quick-disconnect flow size:
    ⅜"

Specifications

About this item

Disconnect fittings quickly with large plastic thumb-latch.

  • Audible click lets you know the fittings are secure
  • Buna N O-ring seal eliminates leaks
  • Interchangeable with other similar industry thumb-latch fittings

Easily connect and disconnect from your 3/8” flow line with the 60PP and PS quick-disconnect fittings. Just press the robust plastic thumb-latch to quickly disconnect fitting halves. Mix and match valved and straight-through (nonvalved) fittings to suit your flowpath needs—simply order a body (female half) and an insert (male half).
Choose between polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized or polysulfone (PSF) for a wide operating temperature range and greater durability. Valved fittings automatically seal the flow path when disconnected.

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ½"
  • Type:
    Valved
  • Max. temperature:
    71 °C (160 °F)
  • Description:
    Quick-Disconnect Insert, PP, ⅜" flow, in-line, valved, ½" NPT(M)
  • Environmentally Preferable:
  • O-Ring material:
    Peroxide-cured EPDM
  • Valve material:
    Polypropylene
  • Valve spring material:
    316 SS
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    60 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Quick-disconnect flow size:
    ⅜"