LinkTech 60PP Quick-Disconnect Body, Polypropylene, 3/8" flow, in-line, valved, 1/2" hose barb; 10/pk
Catalog # MFLX41303-10
Supplier: Avantor Fluid Handling
Specifications
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:71 °C (160 °F)
- Description:Quick-Disconnect Body, PP, ⅜" flow, in-line, valved, ½" hose barb
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:60 psi
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene
- Quick-disconnect flow size:⅜"
Specifications
About this item
Disconnect fittings quickly with large plastic thumb-latch.
- Audible click lets you know the fittings are secure
- Buna N O-ring seal eliminates leaks
- Interchangeable with other similar industry thumb-latch fittings
Easily connect and disconnect from your 3/8” flow line with the 60PP and PS quick-disconnect fittings. Just press the robust plastic thumb-latch to quickly disconnect fitting halves. Mix and match valved and straight-through (nonvalved) fittings to suit your flowpath needs—simply order a body (female half) and an insert (male half).
Choose between polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized or polysulfone (PSF) for a wide operating temperature range and greater durability. Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:71 °C (160 °F)
- Description:Quick-Disconnect Body, PP, ⅜" flow, in-line, valved, ½" hose barb
- Environmentally Preferable:
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:60 psi
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene
- Quick-disconnect flow size:⅜"