Order Entry
India
ContactUsLinkComponent
Linktech 40AC and 40PP Series Quick-Disconnect Fitting Body, O.D. Tubing without Valve, Push-In
LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, nonvalved, 1/4" OD push-to-connect; 25/pk
Catalog # MFLX41304-52
undefined
LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, nonvalved, 1/4" OD push-to-connect; 25/pk
Catalog # MFLX41304-52

Specifications

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Acetal Quick-Disconnect Body, ¼" Flow, In-Line, Straight-Through ¼" O.D. Push-To-Connect
  • O-Ring material:
    Buna-N
  • Valve material:
    Acetal (POM)
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ¼"

Specifications

About this item

Easy to disconnect from 1/4" flow line with one hand.

  • Withstands pressures from vacuum to 120 psi (8.3 bar)
  • Interchangeable with other similar industry thumb-latch fittings

Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.

Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Acetal Quick-Disconnect Body, ¼" Flow, In-Line, Straight-Through ¼" O.D. Push-To-Connect
  • Environmentally Preferable:
  • O-Ring material:
    Buna-N
  • Valve material:
    Acetal (POM)
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ¼"