LinkTech 40PP Quick-Disconnect Body, almond PP, 1/4" flow, panel mount, nonvalved, 3/8" hose barb; 25/pk
MFLX41305-05
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:71 °C (160 °F)
- Description:Polypropylene Quick-Disconnect Body, ¼" Flow, Panel-Mount, Straight-Through ⅜" Hose Barb
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:¼"
Easy to disconnect from 1/4" flow line with one hand.
- Withstands pressures from vacuum to 120 psi (8.3 bar)
- Interchangeable with other similar industry thumb-latch fittings
Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.
Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:71 °C (160 °F)
- Description:Polypropylene Quick-Disconnect Body, ¼" Flow, Panel-Mount, Straight-Through ⅜" Hose Barb
- Environmentally Preferable:
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:¼"