Order Entry
India
ContactUsLinkComponent
LinkTech 20CB Quick-Disconnect Fitting Body, NPT(M) without Valve, Panel Mount
LinkTech 20CB Quick-Disconnect Body, chrome brass, 1/8" flow, nonvalved, panel mount, 1/8" NPT(M); 10/pk
Catalog # MFLX41404-29
undefined
LinkTech 20CB Quick-Disconnect Body, chrome brass, 1/8" flow, nonvalved, panel mount, 1/8" NPT(M); 10/pk
Catalog # MFLX41404-29

Specifications

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ⅛"
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Chrome-Plated Brass Quick-Disconnect Body, ⅛" Flow, Panel-Mount, Straight-Through, ⅛" NPT(M)
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    250 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Brass, Chrome Plated
  • Quick-disconnect flow size:
    ⅛"

Specifications

About this item

Chrome-plated brass construction withstands higher operating pressures.

  • Audible click lets you know the coupling is secure
  • Buna N O-ring seal eliminates leaks
  • Interchangeable with other similar industry thumb-latch fittings

These food-grade chrome-plated brass fittings are well suited for food and beverage applications. The 1/8” flow size bodies and inserts are durable and can withstand operating pressures up to 250 psi (17.2 bar). Intuitive thumb-latch design makes disconnecting fittings quick and easy with one hand.

You can easily mix and match valved and straight-through fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ⅛"
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Chrome-Plated Brass Quick-Disconnect Body, ⅛" Flow, Panel-Mount, Straight-Through, ⅛" NPT(M)
  • Environmentally Preferable:
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    250 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Brass, Chrome Plated
  • Quick-disconnect flow size:
    ⅛"