Order Entry
India
ContactUsLinkComponent
 
LinkTech 20AC Quick-Disconnect Body, acetal, 1/8" flow, nonvalved, 1/8" BSPT(M); 25/pk
  MFLX16360-45
undefined
LinkTech 20AC Quick-Disconnect Body, acetal, 1/8" flow, nonvalved, 1/8" BSPT(M); 25/pk
  MFLX16360-45

 

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Body, acetal, ⅛" flow, nonvalved, ⅛" BSPT(M), SS latch
  • Fitting depth:
    20 mm (0,78125")
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ⅛"
  • Thread size BSP(M) (port 1):
    ⅛"

 

 

Simply press the stainless steel thumb latch to disconnect the fittings.

  • Audible click lets you know the coupling is secure
  • Interchangeable with other similar industry thumb-latch fittings

Use these fittings to quickly connect and disconnect from your flow line. All fittings have 1/8" flow size, allowing you to mix and match between the fittings—simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Select from valved or straight-through (nonvalved) couplings—the valved fittings automatically seal the flow path when disconnected.

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Body, acetal, ⅛" flow, nonvalved, ⅛" BSPT(M), SS latch
  • Environmentally Preferable:
  • Fitting depth:
    20 mm (0,78125")
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ⅛"
  • Thread size BSP(M) (port 1):
    ⅛"