LinkTech 20AC Quick-Disconnect Insert, acetal, 1/8" flow, panel mount, valved, 1/16" hose barb; 25/pk
Catalog # MFLX16360-69
Supplier: Avantor Fluid Handling
Specifications
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Quick-Disconnect Insert, acetal, ⅛" flow, valved, ¹⁄₁₆" hose barb, SS latch
- Fitting depth:16 mm (0,625")
- O-Ring material:Buna N
- Valve material:Acetal
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
- Quick-disconnect flow size:⅛"
Specifications
About this item
Simply press the stainless steel thumb latch to disconnect the fittings.
- Audible click lets you know the coupling is secure
- Interchangeable with other similar industry thumb-latch fittings
Use these fittings to quickly connect and disconnect from your flow line. All fittings have 1/8" flow size, allowing you to mix and match between the fittings—simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Select from valved or straight-through (nonvalved) couplings—the valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Quick-Disconnect Insert, acetal, ⅛" flow, valved, ¹⁄₁₆" hose barb, SS latch
- Environmentally Preferable:
- Fitting depth:16 mm (0,625")
- O-Ring material:Buna N
- Valve material:Acetal
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
- Quick-disconnect flow size:⅛"