LinkTech 20PP Quick-Disconnect Body, almond PP, 1/8" flow, valved, 1/4" OD tubing; 25/pk
Catalog # MFLX16361-26
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Compression Union
- Flow pattern:Straight
- Type:Valved
- Max. temperature:71 °C (160 °F)
- Description:Quick-Disconnect Body, almond PP, ⅛" flow, valved, ¼" OD tubing, SS latch
- Fitting depth:22 mm (0,859375")
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma irradiation, 50 kGy max
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:⅛"
Specifications
About this item
Simply press the stainless steel thumb latch to disconnect the fittings.
- Audible click lets you know the coupling is secure
- Interchangeable with other similar industry thumb-latch fittings
Use these fittings to quickly connect and disconnect from your flow line. All fittings have 1/8" flow size, allowing you to mix and match between the fittings—simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Select from valved or straight-through (nonvalved) couplings—the valved fittings automatically seal the flow path when disconnected.
- Connection Type:Compression Union
- Flow pattern:Straight
- Type:Valved
- Max. temperature:71 °C (160 °F)
- Description:Quick-Disconnect Body, almond PP, ⅛" flow, valved, ¼" OD tubing, SS latch
- Environmentally Preferable:
- Fitting depth:22 mm (0,859375")
- O-Ring material:Peroxide-cured EPDM
- Valve material:Polypropylene
- Valve spring material:316 SS
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma irradiation, 50 kGy max
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:⅛"