Order Entry
India
ContactUsLinkComponent
 
LinkTech 10AC Twist Lock Insert, Acetal, in-line, nonvalved, 1/16" hose barb; 25/pk
  MFLX16363-41
undefined
LinkTech 10AC Twist Lock Insert, Acetal, in-line, nonvalved, 1/16" hose barb; 25/pk
  MFLX16363-41

 

  • Barb size/tubing int.Ø (port 1):
    ¹⁄₁₆"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Twist Lock Plug, POM, in-line, nonvalved, ¹⁄₁₆" hose barb; 25/pk
  • Chemical resistance:
    Low, use with mild chemicals
  • Locking sleeve material:
    Acetal (POM)
  • O-Ring material:
    Buna-N
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    None
  • Max. operating pressure:
    100 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ¹⁄₁₆"

 

 

No more fumbling to connect small-diameter tubing.

  • Easy-grip barrel reduces difficulties associated with luer-lock fittings
  • Audible click lets you know the connection is secure
  • Rated for vacuum and pressure, gases and liquids for greater flexibility

These miniature twist-style quick-disconnect fittings feature improved locking sleeves for easier maneuvering and audible assurance of a proper lock. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Mix and match bodies and inserts of either material or select a complete coupling for convenience. Valved fittings automatically seal the flow path when disconnected.

  • Barb size/tubing int.Ø (port 1):
    ¹⁄₁₆"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Twist Lock Plug, POM, in-line, nonvalved, ¹⁄₁₆" hose barb; 25/pk
  • Environmentally Preferable:
  • Chemical resistance:
    Low, use with mild chemicals
  • Locking sleeve material:
    Acetal (POM)
  • O-Ring material:
    Buna-N
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    None
  • Max. operating pressure:
    100 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ¹⁄₁₆"