LinkTech 10PP Twist Lock Coupling, PP, in-line, nonvalved, 1/8" hose barb; 25/pk
MFLX16363-32
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:71 °C (160 °F)
- Description:Twist Lock Coupling, PP, in-line, nonvalved, ⅛" hose barb; 25/pk
- Chemical resistance:Moderate, withstands some strong acids and organics
- Locking sleeve material:Acetal (POM)
- O-Ring material:Peroxide-cured EPDM
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma irradiation
- Max. operating pressure:100 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:¹⁄₁₆"
No more fumbling to connect small-diameter tubing.
- Easy-grip barrel reduces difficulties associated with luer-lock fittings
- Audible click lets you know the connection is secure
- Rated for vacuum and pressure, gases and liquids for greater flexibility
These miniature twist-style quick-disconnect fittings feature improved locking sleeves for easier maneuvering and audible assurance of a proper lock. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Mix and match bodies and inserts of either material or select a complete coupling for convenience. Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Max. temperature:71 °C (160 °F)
- Description:Twist Lock Coupling, PP, in-line, nonvalved, ⅛" hose barb; 25/pk
- Environmentally Preferable:
- Chemical resistance:Moderate, withstands some strong acids and organics
- Locking sleeve material:Acetal (POM)
- O-Ring material:Peroxide-cured EPDM
- Min. temperature:0 °C (32 °F)
- Sterilisation:Gamma irradiation
- Max. operating pressure:100 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:¹⁄₁₆"