LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, panel mount, valved, 1/4" OD tubing; 25/pk
Catalog # MFLX41304-32
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Quick-Disconnect to Compression
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Acetal Quick-Disconnect Body, ¼" Flow, Panel-Mount, Valved, ¼" O.D. Tubing
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
- Quick-disconnect flow size:¼"
Specifications
About this item
Easy to disconnect from 1/4" flow line with one hand.
- Withstands pressures from vacuum to 120 psi (8.3 bar)
- Interchangeable with other similar industry thumb-latch fittings
Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.
Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
- Connection Type:Quick-Disconnect to Compression
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Acetal Quick-Disconnect Body, ¼" Flow, Panel-Mount, Valved, ¼" O.D. Tubing
- Environmentally Preferable:
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
- Quick-disconnect flow size:¼"