Order Entry
India
ContactUsLinkComponent
 
LinkTech 40PP Quick-Disconnect Body, almond PP, 1/4" flow, In-Line, valved, 1/4" NPT(M); 25/pk
  MFLX41305-06
undefined
LinkTech 40PP Quick-Disconnect Body, almond PP, 1/4" flow, In-Line, valved, 1/4" NPT(M); 25/pk
  MFLX41305-06

 

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ¼"
  • Type:
    Valved
  • Max. temperature:
    71 °C (160 °F)
  • Description:
    Polypropylene Quick-Disconnect Body, ¼" Flow, In-Line, Valved, ¼" NPT(M)
  • O-Ring material:
    Peroxide-cured EPDM
  • Valve material:
    Polypropylene
  • Valve spring material:
    316 SS
  • Min. temperature:
    0 °C (32 °F)
  • Sterilisation:
    Gamma
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Polypropylene
  • Quick-disconnect flow size:
    ¼"

 

 

Easy to disconnect from 1/4" flow line with one hand.

  • Withstands pressures from vacuum to 120 psi (8.3 bar)
  • Interchangeable with other similar industry thumb-latch fittings

Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.

Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ¼"
  • Type:
    Valved
  • Max. temperature:
    71 °C (160 °F)
  • Description:
    Polypropylene Quick-Disconnect Body, ¼" Flow, In-Line, Valved, ¼" NPT(M)
  • Environmentally Preferable:
  • O-Ring material:
    Peroxide-cured EPDM
  • Valve material:
    Polypropylene
  • Valve spring material:
    316 SS
  • Min. temperature:
    0 °C (32 °F)
  • Sterilisation:
    Gamma
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Polypropylene
  • Quick-disconnect flow size:
    ¼"