Order Entry
India
ContactUsLinkComponent
Masterflex® Dual, Independent Channel, Touch-Screen Syringe Pump, Avantor®
Masterflex® Dual, Independent Channel, Touch-Screen Syringe Pump, 1.02 pL to 106 mL/min; 100 to 240 VAC
  MFLX74906-05
CSA Certified
ETL listed
1 year warranty
undefined
Masterflex® Dual, Independent Channel, Touch-Screen Syringe Pump, 1.02 pL to 106 mL/min; 100 to 240 VAC
  MFLX74906-05
CSA Certified
ETL listed
1 year warranty

 

  • Maximum Flow Rate:
    106 ml/min
  • Power:
    100 - 240 VAC; 50 - 60 Hz; Single phase
  • Accuracy:
    ±0,25%
  • Min. flow rate:
    1,02 pl/min
  • Description:
    Dual Independent Touch Screen Syringe Pump
  • Height:
    21 cm
  • Length:
    38,1 cm
  • ETL regulatory approval:
    Yes
  • Power cord:
    Included
  • Output:
    USB, RS-232 (PC to pump); RS-485 (pump to pump)
  • Power connection:
    Mains plug
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    28 cm

 

 

No need for two separate pumps.

  • Flow rates as low as 1.02 pL/min
  • Intuitive graphical interface with large 7" color LCD touch screen control is easy to use
  • Daisy chain and remote control compatible (order cables separately)
  • Syringe sizes accepted: 0.5 µL to 60 mL

This dual-channel syringe pump functions like two separate pumps. Each channel has its own motor and plunger drive, so you can program different syringe sizes, dispensing rates, and alternate directions. Large touch screen and user-friendly icon-driven so

 : Includes power supply.
  • Maximum Flow Rate:
    106 ml/min
  • Power:
    100 - 240 VAC; 50 - 60 Hz; Single phase
  • Accuracy:
    ±0,25%
  • Min. flow rate:
    1,02 pl/min
  • Description:
    Dual Independent Touch Screen Syringe Pump
  • Height:
    21 cm
  • Length:
    38,1 cm
  • Environmentally Preferable:
  • ETL regulatory approval:
    Yes
  • Power cord:
    Included
  • Output:
    USB, RS-232 (PC to pump); RS-485 (pump to pump)
  • Power connection:
    Mains plug
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    28 cm