Order Entry
India
ContactUsLinkComponent
 
Centurion Oil and Petroleum Testing Heated Centrifuges
 
Centurion Oil and Petroleum Testing Heated Centrifuges

 

  • Rotor type:
  • Order separately
  • Order separately
  • Max. capacity:
  • 3800 ml
  • 3800 ml
  • Min. speed:
  • 500 rpm
  • 500 rpm
  • Max. speed:
  • 4000 rpm
  • 4000 rpm
  • Timer range:
  • 0 to 9999 minutes
  • 0 to 99 minutes
  • Display:
  • Touchscreen
  • Keypad
  • Temperature control:
  • PID
  • PID
  • Min. temperature:
  • Ambient °C (Ambient °F)
  • Ambient °C (Ambient °F)
  • Max. temperature:
  • 90 °C (194 °F)
  • 90 °C (194 °F)
  • Power:
  • 120 VAC, 60 Hz
  • 120 VAC, 60 Hz
  • Heater power:
  • 900 W
  • 900 W
  • Tube capacity:
  • Four (long, short, or pear) or eight (short only) centrifuge tubes
  • Four (long, short, or pear) or eight (short only) centrifuge tubes
  • Height:
  • 37,5 cm (14,75")
  • 37,5 cm (14,75")
  • Length:
  • 63 cm (24,75")
  • 63 cm (24,75")
  • Width:
  • 63 cm (24,75")
  • 63 cm (24,75")
  • Warranty:
  • 3 years
  • 3 years

 

Frequently Bought Together