Chisso Filter Cartridges
About this item
Range of Pleated and Non Pleated Depth filter cartridges from Chisso, come with options of various MOCs..
- Paint Shops
- Pre-Paint Filling
- Thinner Filtration
- Ink Filtration
- Solvent and Surfactant Filtration
- DI Water Filtration
Chisso fibre expertise and rigid technology delivers clear benefits due to the bonded nodes, fine fibre diameter and uniform or graded porosity which form a highly porous, rigid structure, capable of removing over-sized contaminants, agglomerates and deformable gels whilst allowing non-defect causing particles to pass through without stripping or premature filter blockage.
These innovations enable consistent filtration results throughout filter life. They facilitate critical and challenging processes such as gel removal and classification filtration - removal of large defect causing particles and agglomerates without stripping small, acceptable or desired particles such as pigments or slurries as well as assuring consistency in all filtration applications.
12 Options Available Below
Product Details & Documents
Range of Pleated and Non Pleated Depth filter cartridges from Chisso, come with options of various MOCs..
- Paint Shops
- Pre-Paint Filling
- Thinner Filtration
- Ink Filtration
- Solvent and Surfactant Filtration
- DI Water Filtration
Chisso fibre expertise and rigid technology delivers clear benefits due to the bonded nodes, fine fibre diameter and uniform or graded porosity which form a highly porous, rigid structure, capable of removing over-sized contaminants, agglomerates and deformable gels whilst allowing non-defect causing particles to pass through without stripping or premature filter blockage.
These innovations enable consistent filtration results throughout filter life. They facilitate critical and challenging processes such as gel removal and classification filtration - removal of large defect causing particles and agglomerates without stripping small, acceptable or desired particles such as pigments or slurries as well as assuring consistency in all filtration applications.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX15958-44
- MFLX15958-45
- MFLX15958-46
- MFLX15958-49
- MFLX15958-51
- MFLX15958-52
- MFLX15958-53
- MFLX15958-55
- MFLX15958-57
- MFLX15958-61
- MFLX15958-62
- MFLX15958-47
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- MFLX15958-44CP Filter 50 m, 20'' Length DOE (28 x 64 x 508 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-44Warranty2 years - MFLX15958-45CP Filter 75 m, 20'' Length DOE (28 x 64 x 508 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-45Warranty2 years - MFLX15958-46CP Filter; 1 m, 10" Length (28 x 64 x 254 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-46Warranty2 years - MFLX15958-49CP II Filter, 50 m, 10" Length (30 x 62 x 250 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-49Warranty2 years - MFLX15958-51CP Filter 5 m, 20" Length (28 x 64 x 508 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-51Warranty2 years - MFLX15958-52CP Filter 10 m, 20" Length (28 x 64 x 508 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-52Warranty2 years - MFLX15958-53BM Filter 7 m, 10" Length (29 x 67 x 250 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-53Warranty2 years - MFLX15958-55CP II Filter, 75 m, 10" Length (30 x 62 x 250 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-55Warranty2 years - MFLX15958-57CP Filter 150 m, 20" Length DOE (28 x 64 x 508 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-57Warranty2 years - MFLX15958-61CP Filter 125 m, 10'' Length DOE (28 x 64 x 248 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-61Warranty2 years - MFLX15958-62CP filter, 150 m, 10" Length DOE (28 x 64 x 248 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-62Warranty2 years - MFLX15958-47CPII Filter 25 m, 10” DOE (30 x 62 x 250 mm)Specifications:
More
Specifications
Cat. No.MFLX15958-47Warranty2 years



