Order Entry
India
ContactUsLinkComponent
 
Masterflex® Ismatec® GX0123 Gore Sta-Pure Pump Tubing, Series PFL, 6.4 mm ID, 2.4 mm wall, 355 mm length
  MFLX96232-36
undefined
Masterflex® Ismatec® GX0123 Gore Sta-Pure Pump Tubing, Series PFL, 6.4 mm ID, 2.4 mm wall, 355 mm length
  MFLX96232-36

 

  • Tubing int.Ø:
    6,4 mm (0,25")
  • Max. pressure:
    4,136856 bar (60 psi)
  • Max. temperature:
    150 °C (302 °F)
  • Description:
    Gore Sta-Pure Pump Tubing, Series PFL, 6,4 mm ID, 2,4 mm wall, 355 mm length
  • Warranty:
    Out of box
  • Tubing material:
    Sta-Pure
  • Pk:
    1

 

 

Sta-Pure tubing is your ideal choice for high purity or long-running applications. Because it produces no detectable particulates, it prevents fluid contamination and extends filter life. Long-term pump testing proves that Sta-Pure pump tubing lasts over 1000 hours at 200rpm, or over 6000 hours at 100 rpm. Its long life eliminates the need to rotate tubing through the pump head, saving time and reducing maintenance. Its unique design and material also provide unparalleled flow stability, with virtually no change in flow rate over the life of the tubing.

Sta-Pure tubing is available as single tube elements. Recommended for use in L/S® and I/P® standard and Easy-Load® pump heads, and L/S® Easy-Load® II pump heads.
Flow ranges are approximate—calculated under the following conditions: 0 psig at inlet, 0,5 psig at outlet; water temperature at 72 °F (22 °C). Actual performance varies depending on tubing formulation—values shown below are for firm tubing.

  • Tubing int.Ø:
    6,4 mm (0,25")
  • Max. pressure:
    4,136856 bar (60 psi)
  • Max. temperature:
    150 °C (302 °F)
  • Description:
    Gore Sta-Pure Pump Tubing, Series PFL, 6,4 mm ID, 2,4 mm wall, 355 mm length
  • Environmentally Preferable:
  • Warranty:
    Out of box
  • Tubing material:
    Sta-Pure
  • Pk:
    1