Masterflex® Constant-Flow Dual Piston Pump, 300 mL/min, 10,000 psi; 90-260 VAC
Catalog # MFLX74931-50
Supplier: Avantor Fluid Handling
CSA Certified
3 year warranty
Specifications
- Maximum Flow Rate:300 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Accuracy:Flow: ±5%, Pressure: ±2% full scale
- Max. pressure:586 bar (10000 psi)
- Description:Constant-Flow Dual Piston Pump, 300 ml/min, 10,000 psi, 90-260 V
- Wetted materials:316 SS, synthetic ruby and sapphire, and fluorocarbon
- Duty cycle continuous:Yes
- Self-priming:No
- Warranty:3 years
- Pk:1
Specifications
About this item
High throughput workhorse performs in rough conditions.
- Flow rate up to 300 ml/min
- Rugged stainless steel housing protects pump in harsh environments
- PLC compatible for industrial processes and PC compatible for laboratory applications
- Self-flushing pump head protects piston and seals
Constant flow pump is ideal for preparative chromatography. Automatic pressure compensation and flow calibration ensure consistent and repeatable results.
Self-flushing pump head washes piston with each stroke, protecting seals from degradation and abras
Delivery: Includes detachable power cord.
- Maximum Flow Rate:300 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Accuracy:Flow: ±5%, Pressure: ±2% full scale
- Max. pressure:586 bar (10000 psi)
- Description:Constant-Flow Dual Piston Pump, 300 ml/min, 10,000 psi, 90-260 V
- Environmentally Preferable:
- Wetted materials:316 SS, synthetic ruby and sapphire, and fluorocarbon
- Duty cycle continuous:Yes
- Self-priming:No
- Warranty:3 years
- Pk:1