PTFE Plug Valve with 1/4" NPT(F) Connections, 0.25" Orifice; 6-turn
Catalog # MFLX98517-15
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:NPT(F)
- Max. temperature:100 °C (212 °F)
- Description:PTFE Plug Valve with 1/4" NPT(F) Connections, with 0,25" Orifice; 6-turn Valve
- Wetted materials:PTFE
- Warranty:1 year
- Working pressure:60 psi
- Orifice:6,35 mm (0,25")
- Pk:1
- Inlet port:1/4" NPT(F)
- Max. flow rate for water:9,8 L/min
- Outlet port:1/4" NPT(F)
Specifications
About this item
Designed for caustic and high-purity use.
- Constructed of durable PTFE
Plug valves are manufactured from all PTFE with PVDF stem nuts. The PTFE body and stem are designed for use with harsh chemicals as well as ultra clean DI water.
The construction is a straight flow pattern with a tapered body that matches the tapered plug for positive shut-off. Various orifice and port sizes are available as standard items. Other sizes and configurations are available on request.
- Connection Type:NPT(F)
- Max. temperature:100 °C (212 °F)
- Description:PTFE Plug Valve with 1/4" NPT(F) Connections, with 0,25" Orifice; 6-turn Valve
- Environmentally Preferable:
- Wetted materials:PTFE
- Warranty:1 year
- Working pressure:60 psi
- Orifice:6,35 mm (0,25")
- Pk:1
- Inlet port:1/4" NPT(F)
- Max. flow rate for water:9,8 L/min
- Outlet port:1/4" NPT(F)