PTFE Sampling Metering Valve, Panel Mount, 1/4" Flare Connection; 0.125" Orifice
MFLX98517-17
- Connection Type:Flare
- Description:PTFE Sampling Metering Valve, Panel Mount, 1/4" Flare Connection; 0,125" Orifice
- Wetted materials:PTFE
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Working pressure:60 psi
- Orifice:3,175 mm (0,125")
- Pk:1
- Inlet port:1/4" Flare
- Outlet port:1/4" Flare
Easily control flow with PTFE sampling metering valves.
- Constructed of chemically inert PTFE
Sample valve is designed for use in high purity water and aggressive chemical applications. Designed with a PTFE wetted flow path, the unit is ideal for DI Water Systems and corrosive media found in solar, semiconductor, pharmaceutical and chemical process applications. Valve is panel-mount and functions with a manual push level to actuate a metered flow, ensuring a controlled dispensing of fluid for manual sampling.
Commonly used for dispensing controlled amounts of media for element verification tests, manual dispensing of DI Water into carboy and other transport containers, and for dispensing metered amounts of chemicals to blend and balance process chemistries.
- Connection Type:Flare
- Description:PTFE Sampling Metering Valve, Panel Mount, 1/4" Flare Connection; 0,125" Orifice
- Environmentally Preferable:
- Wetted materials:PTFE
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Working pressure:60 psi
- Orifice:3,175 mm (0,125")
- Pk:1
- Inlet port:1/4" Flare
- Outlet port:1/4" Flare