Catalyst Autoanalysis Pump Tubing / Coils
Extension Tubing for use in Catalyst FH10 Pumps.
- For use in the FH10 Catalyst Peristaltic Pump.
- Four formulations offer wide range of chemical compatibility.
- Use as extenstion tubing for stopped autoanalysis links / assemblies.
Choose from a wide range of tubing options for your Catalyst pumps.
- Environmentally Preferable:
- Clarity:
- Clear
- Translucent
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Length per pack:
- 15 m (49,2 ft.)
- 15 m (49,2 ft.)
- 30 m (98,4 ft.)
- 30 m (98,4 ft.)
- 30 m (98,4 ft.)
- Min. temperature:
- –36 °C (–32 °F)
- –50 °C (–58 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 74 °C (165 °F)
- 230 °C (446 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Series:
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- Yes
- Yes
- Yes
- Yes
Frequently Bought Together