Catalyst Pump Coiled Tubing For FH100, FH100D, FH100X and FH100DX Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Four formulations available to cover most chemical compatible applications.
- To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
- Standard 15 meter lengths
- Available in both thin and thick wall configurations.
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm.
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm.
Choose from a wide range of tubing options for your Catalyst pumps.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX97000-63
- MFLX97000-41
- MFLX97000-64
- Clarity:
- Clear
- Opaque
- Clear
- GMP compliant:
- Yes
- Length per pack:
- 15 m (49,2 ft.)
- 15 m (49,2 ft.)
- Max. pressure:
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- Min. temperature:
- –45 °C (–49 °F)
- –51 °C (–60 °F)
- –45 °C (–49 °F)
- Max. temperature:
- 73 °C (165 °F)
- 135 °C (275 °F)
- 73 °C (165 °F)
- Regulatory approvals:
- 3A;FDA;Non-DEHP;NSF-51
- FDA;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Series:
- Catalyst
- Catalyst
- Catalyst
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- No
- Yes
- Sterilisation method gamma:
- No
- No
- No
- Working pressure:
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- Warranty:
- 1 year
Specifications
Frequently Bought Together