Catalyst Precision Stopped Assemblies for FH100 Series Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Available in Platinum-Cured Silicone, TPEs, and PVC
- Save time with ready-to-use links / assemblies
- Ensure the optimal amount of tubing is in the pump head
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Environmentally Preferable:
Specifications
- Clarity:
- Opaque
- Clear
- Opaque
- Opaque
- Clear
- Clear
- GMP compliant:
- Yes
- Yes
- Yes
- Length per pack:
- 4,8768 m (15,96 ft.)
- 4,8768 m (15,96 ft.)
- Max. pressure:
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- Min. temperature:
- –51 °C (–60 °F)
- –45 °C (–49 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- Max. temperature:
- 132 °C (270 °F)
- 73 °C (165 °F)
- 135 °C (275 °F)
- 132 °C (270 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- 3A;FDA;Non-DEHP;NSF-51
- FDA;NSF-51
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Series:
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- No
- No
- Yes
- No
- No
- Working pressure:
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
Specifications
Frequently Bought Together