Order Entry
India
ContactUsLinkComponent
 
Masterflex® Piston Pump System, 0 to 192 mL/min; 190 to 260 VAC
  MFLX07108-84
CE Compliant
2 year warranty
undefined
Masterflex® Piston Pump System, 0 to 192 mL/min; 190 to 260 VAC
  MFLX07108-84
CE Compliant
2 year warranty

 

  • Ø:
    6,35 mm
  • Maximum Flow Rate:
    192 ml/min (600 strokes/min)
  • Power:
    190 - 260 VAC; 50/60 Hz; 1,2 A
  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Max. viscosity:
    500 cP
  • Description:
    Piston Pump System w/ Drive, 0 to 192 ml/min
  • Height:
    17,8 cm
  • Length:
    29,2 cm
  • Seq:
    02
  • Model:
    07108-84
  • Wetted materials:
    316 SS, ceramic, PTFE
  • Duty cycle continuous:
    Yes
  • Motor hp:
    1/10
  • Suction lift, wet:
    4572 mm of H₂O (180" H₂O)
  • Motor type:
    IP23
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    See message
  • Pk:
    1
  • Width:
    17,8 cm

 

 

These popular drive and head combinations simplify ordering!

  • Flow rates from 30 to 432 ml/min
  • Prebuilt systems with the most popular head and drive combinations
  • High repeatability and low maintenance

Series Q pump heads have no valves for a drift-free operation—providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.

Flow rate adjustment could not be easier: simply move the pump head position

 : Models include Masterflex® L/S® variable-speed drive 07528-10 (115/230 VAC), and pump head.
  • Ø:
    6,35 mm
  • Maximum Flow Rate:
    192 ml/min (600 strokes/min)
  • Power:
    190 - 260 VAC; 50/60 Hz; 1,2 A
  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Max. viscosity:
    500 cP
  • Description:
    Piston Pump System w/ Drive, 0 to 192 ml/min
  • Height:
    17,8 cm
  • Length:
    29,2 cm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    07108-84
  • Wetted materials:
    316 SS, ceramic, PTFE
  • Duty cycle continuous:
    Yes
  • Motor hp:
    1/10
  • Suction lift, wet:
    4572 mm of H₂O (180" H₂O)
  • Motor type:
    IP23
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    See message
  • Pk:
    1
  • Width:
    17,8 cm