Pentair 255637-43 In-line Filtration System for Chlorine Taste/Odor; 4 L/min, 11"L, 5um, 1/4" FPT
MFLX01507-87
- Filter media:Carbon block
- Flow rate:1 gal./min
- Micron Rating:5
- Port Size:0,25" NPT(F)
- Max. temperature:38 °C (100 °F)
- Description:In-line Filtration System for Chlorine Taste/Odor; 4 L/min, 11"L, 5um, 1/4" FPT
- Filter diameter:2,5"
- Pk:1
- Filter length:11"
A complete filtration solution in one unit.
- Include a pre- and post- filter
- A variety of sizes to meet your capacity needs
- Ideal choice for post-RO, under-sink, ice-maker, and food service applications
Each in-line filter includes an injection-molded polypropylene body and cap, and pre- and post-filters. Choose from either FPT connections or John Guest® push-to-connect fittings. Two unique filter types are available — for the removal of chlorine taste and odor, or removal of rust and sediment. All filters have a maximum temperature rating of 100 °F (38 °C) and 125 psi pressure rating. Filters meet NSF standards.
- Filter media:Carbon block
- Flow rate:1 gal./min
- Micron Rating:5
- Port Size:0,25" NPT(F)
- Max. temperature:38 °C (100 °F)
- Description:In-line Filtration System for Chlorine Taste/Odor; 4 L/min, 11"L, 5um, 1/4" FPT
- Environmentally Preferable:
- Filter diameter:2,5"
- Pk:1
- Filter length:11"