Chemsteel Gear Pumps with Mechanical Seals
Supplier: Avantor Fluid Handling
Certificates
About this item
Self-priming and bidirectional capabilities offer excellent dosing, metering, and transfer of polymers and corrosive chemicals.
- Wear-resistant helical gears offer reduced noise levels of 10 dB
- Heavy-duty three-piece design combines bearings and wear plates to easily service pump in the field
316 SS Gear Pumps with mechanical seals provide a cost-effective option for pumping a variety of fluids.
All pumps are close-coupled to standard 56C-face motors. Motor type is TEFC, totally enclosed, fan-cooled. The 115/230 VAC models are single phase. Three phase motors for variable-speed use with controllers are available. Call our Application Specialists to order.
Also contact our Application Specialists if your maximum viscosity requirements are higher.
Service kits include: drive and idler gears mounted to the shafts, keys, bearings, O-rings, and seal assemblies.
- Environmentally Preferable:
Specifications
- Bearing material:
- Carbon
- Carbon
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Body material:
- PPS
- PPS
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- 316 stainless steel
- Differential pressure:
- 6,9 bar (100 psi)
- 6,9 bar (100 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 10,3 bar (150 psi)
- 7,6 bar (110 psi)
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Gear material:
- 316 stainless steel, PPS
- 316 stainless steel, PPS
- 316 stainless steel, PTFE
- 316 stainless steel, PTFE
- 316 stainless steel, PTFE
- 316 stainless steel, PTFE
- 316 stainless steel, PTFE
- Inlet connection:
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,25 NPT(F)
- 0,5 NPT(F)
- 0,25 NPT(F)
- Max. pressure:
- 10,3 bar
- 10,3 bar
- 10,3 bar
- 10,3 bar
- 7,6 bar
- Max. temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- Max. viscosity:
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- Motor enclosure type:
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1/3
- 1/2
- 1-1/2
- 1-1/2
- 1/3
- 3/4
- 1/3
- Outlet connection:
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,25 NPT(F)
- 0,5 NPT(F)
- 0,25 NPT(F)
- Reversible:
- +
- +
- +
- +
- +
- +
- +
- Run dry:
- No
- No
- No
- No
- No
- No
- No
- Seal material:
- Viton®
- Viton®
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- Suction lift, wet:
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- 6198 mm of H₂O (244" H₂O)
- Wetted materials:
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- PTFE-encapsulated silicone
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together