Order Entry
India
ContactUsLinkComponent
 
Economical Submersible Pump, Mild Acid Specialty, 3.4 GPM
  MFLX75501-53
undefined
Economical Submersible Pump, Mild Acid Specialty, 3.4 GPM
  MFLX75501-53

 

  • Maximum Flow Rate:
    12,9 L/min (3,4 gal./min)
  • Power:
    115 VAC; 60 Hz; 1,1 A
  • Description:
    Economical Submersible Pump, Mild Acid Specialty, 3,4 gal./min
  • Height:
    109 mm
  • Length:
    10,5 cm
  • Wetted materials:
    Aluminum, Nylon, Polyethylene, Fluoroelastomer (FKM), SS, PVC
  • Inlet connection:
    Hooded
  • Motor hp:
    1/150
  • Max. temperature:
    49 °C (120 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    11,7 cm
  • Max. head:
    2,3 m (7,4 ft.)

 

 

Versatile – operate pumps in either a vertical or horizontal position.

  • Compact and economical
  • Screened inlet helps prevent clogging

Mild acid specialty pumps for use with solutions compatible with pump materials.

For submerged use with unheated nonwater-based cleaning solvents which are UL classified as PJOU.
Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.

 : Includes 6 ft (1.8 m) cord; 115 VAC models include grounded plug.
  • Maximum Flow Rate:
    12,9 L/min (3,4 gal./min)
  • Power:
    115 VAC; 60 Hz; 1,1 A
  • Description:
    Economical Submersible Pump, Mild Acid Specialty, 3,4 gal./min
  • Height:
    109 mm
  • Length:
    10,5 cm
  • Environmentally Preferable:
  • Wetted materials:
    Aluminum, Nylon, Polyethylene, Fluoroelastomer (FKM), SS, PVC
  • Inlet connection:
    Hooded
  • Motor hp:
    1/150
  • Max. temperature:
    49 °C (120 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    11,7 cm
  • Max. head:
    2,3 m (7,4 ft.)