Economical Submersible Pump, Low- to Mid-Flow Centrifugal, 2.8 GPM
Catalog # MFLX75501-09
Supplier: Avantor Fluid Handling
Specifications
- Maximum Flow Rate:10,6 L/min (2,8 gal./min)
- Power:115 VAC; 60 Hz; 1,1 A
- Description:Economical Submersible Pump, Low- to Mid-Flow Centrifugal, 2,8 gal./min
- Height:108,0 mm
- Length:104,8 mm
- Wetted materials:Aluminum, polypropylene, nitrile, stainless steel, PVC
- Inlet connection:Smooth
- Motor hp:1/200
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:7,62 cm
- Max. head:1,4 m (4,6 ft.)
Specifications
About this item
Versatile – operate pumps in either a vertical or horizontal position.
- Compact and economical
- Screened inlet helps prevent clogging
Low- to mid-flow centrifugal submersible pumps for water transfer or recirculation and water displays. Solution must be compatible with pump materials.
Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.
Delivery information: Includes 6 ft (1.8 m) power cord; 115 VAC models include grounded plug.
- Maximum Flow Rate:10,6 L/min (2,8 gal./min)
- Power:115 VAC; 60 Hz; 1,1 A
- Description:Economical Submersible Pump, Low- to Mid-Flow Centrifugal, 2,8 gal./min
- Height:108,0 mm
- Length:104,8 mm
- Environmentally Preferable:
- Wetted materials:Aluminum, polypropylene, nitrile, stainless steel, PVC
- Inlet connection:Smooth
- Motor hp:1/200
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:7,62 cm
- Max. head:1,4 m (4,6 ft.)