About this item
No need to shut down the process for installation or maintenance due to clamp-on sensor design.
- Bidirectional flow measurement system
- Rugged IP67- rated construction ensures a long service life in harsh environments
- Use to measure clean liquids as well as those with small amounts of suspended solids or aeration
Order Flowmeter 32617-24 with your transducer for a complete system!
Ultrasonic flowmeters clamp onto the outside of pipes and do not contact the internal liquid. The technology has inherent advantages over alternate devices including low-cost installation, no pressure head loss, no moving parts to maintain or replace, no fluid compatibility issue, and a large, bidirectional measuring range that ensures reliable readings even at very low and high flow rates.
The flowmeters with remote transducer are ideal for pipes in hard-to-see locations or under severe vibration.
Flowmeters are available in a variety of configurations — select a meter with features suitable to meet your particular application requirements.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32617-30
- MFLX32617-36
- MFLX32617-34
- MFLX32617-28
- MFLX32617-42
- MFLX32617-50
- MFLX32617-26
- MFLX32617-38
- Accuracy:
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- Display type:
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Sold separately as 32617-24
- Enclosure rating:
- IP67
- IP67
- IP67
- IP67
- IP67
- IP67
- IP67
- IP67
- Min. operating temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Wetted materials:
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year