Hedland TFX Ultra Ultrasonic Flowmeter with Integral Transducers
Supplier: Avantor Fluid Handling
Certificates
About this item
No need to shut down the process for installation or maintenance due to clamp-on sensor design.
- Bidirectional flow measurement system
- Large, easy-to-read digital display
- Rate and total backlit display
- 4 to 20 mA output
- RS-485 Modbus network connection
- Remote totalizer reset
- 0 to 1000 Hz rate pulse and dual alarm output
- USB programming port with software included
- Rugged, aluminum enclosure ensures a long service life in harsh environments
- Totalizer options include forward, reverse, and net total
- Use to measure clean liquids as well as those with small amounts of suspended solids or aeration
Ultrasonic flowmeters clamp onto the outside of pipes and do not contact the internal liquid. The technology has inherent advantages over alternate devices including low-cost installation, no pressure head loss, no moving parts to maintain or replace, no fluid compatibility issue, and a large, bidirectional measuring range that ensures reliable readings even at very low and high flow rates. Flowmeters are available in a variety of configurations — select a meter with features suitable to meet your particular application requirements.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32617-10
- MFLX32617-02
- MFLX32617-00
- Accuracy:
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- ±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- Communication interface:
- RS-485
- RS-485
- RS-485
- Display type:
- 2-line LCD, LED backlight. Top row: 7 segment 0,7"H. Botton row: 0,35"H
- 2-line LCD, LED backlight. Top row: 7 segment 0,7"H. Botton row: 0,35"H
- 2-line LCD, LED backlight. Top row: 7 segment 0,7"H. Botton row: 0,35"H
- Enclosure rating:
- IP65
- IP65
- IP65
- Min. operating temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. operating temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- Wetted materials:
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- CPVC, Ultem®, nylon, and PVC
- Warranty:
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together