Order Entry
India
ContactUsLinkComponent
Koehler Portable Automatic Heated Oil Test Centrifuges
Koehler Portable Automatic Heated Oil Test Centrifuges
Certificates
Koehler Portable Automatic Heated Oil Test Centrifuges

Specifications

  • Rotor type:
  • Fixed-Angle
  • Fixed-Angle
  • Max. capacity:
  • 400 ml
  • 400 ml
  • Min. speed:
  • 300 rpm
  • 300 rpm
  • Max. speed:
  • 1800 rpm
  • 1800 rpm
  • Temperature control:
  • Digital
  • Digital
  • Min. temperature:
  • Ambient °C (Ambient °F)
  • Ambient °C (Ambient °F)
  • Max. temperature:
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • Speed control:
  • Analog
  • Analog
  • Power:
  • 115 VAC, 60 Hz
  • 12 VDC, 40 A
  • Tube capacity:
  • 4 x 100 mL
  • 4 x 100 mL
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together