Order Entry
India
ContactUsLinkComponent
 
Thermo Scientific Centrifuge and Rotor Bundled Packages
 
Thermo Scientific Centrifuge and Rotor Bundled Packages

 

  • Rotor type:
  • Fixed-Angle
  • Fixed-Angle
  • Swing-Out
  • Swing-Out
  • Swing-Out
  • Swing-Out
  • Swing-Out
  • Swing-Out
  • Max. capacity:
  • 580 ml
  • 580 ml
  • 580 ml
  • 580 ml
  • 1600 ml
  • 1600 ml
  • 1600 ml
  • 3000 ml
  • Max. speed:
  • 15000 rpm
  • 15000 rpm
  • 15000 rpm
  • 15000 rpm
  • 15200 rpm
  • 15200 rpm
  • 15200 rpm
  • 15200 rpm
  • Max. RCF:
  • 21694 ×g
  • 21694 ×g
  • 3260 ×g
  • 3260 ×g
  • 25830 ×g
  • 25830 ×g
  • 25830 ×g
  • 7164 ×g
  • Refrigerated:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • No
  • No
  • Timer range:
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • 9 hours, 99 minutes
  • Noise level:
  • <63 dB(A)
  • <63 dB(A)
  • Temperature control:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Speed control:
  • Digital
  • Variable speed:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • Power:
  • 120 VAC, 50/60 Hz
  • 120 VAC, 50/60 Hz
  • 120 VAC, 50/60 Hz
  • 120 VAC, 50/60 Hz
  • 120 VAC, 60 Hz, 12 A
  • 120 VAC, 60 Hz, 9,5 A
  • 120 VAC, 60 Hz
  • 120 VAC, 60 Hz
  • Tube capacity:
  • 24 x 2 mL-Other rotors available
  • 30 x 2 mL-Other rotors available
  • 4 x 145 mL-8 x 50 mL (with included adapters)-8 x 15 mL (with included adapters)
  • 4 x 145 mL-4 x 50 mL (with included adapters)-8 x 15 mL (with included adapters)
  • 4 x 200 mL-28 x 10/15 mL (adapters included)-32 x 5/7 mL (adapters included)
  • 4 x 400 mL or 16 x 50 mL or 36 x 15 mL (adapters included); 6 programs
  • 4 x 400 mL or 16 x 50 mL or 36 x 15 mL (adapters included); 99 programs
  • 4 x 750 mL or 28 x 50 mL or 56 x 15 mL (adapters included); 99 programs, benchtop
  • Height:
  • 36 cm (14,125")
  • 36 cm (14,1875")
  • Length:
  • 60,6 cm (23,875")
  • 67 cm (26,4062")
  • Width:
  • 44 cm (17,3125")
  • 57 cm (22,1875")
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together