Order Entry
India
ContactUsLinkComponent
 
Thermo Scientific Centrifuge Rotors
 
Thermo Scientific Centrifuge Rotors

 

  • No. of tubes accepted:
  • 30
  • 48
  • 6
  • 8
  • 6
  • 48
  • 4
  • 4
  • 6
  • 14
  • Tube sizes accepted:
  • 1,5 or 2,0 ml microtubes
  • 1,5 or 2,0 ml microtubes
  • 100 ml
  • 50 ml
  • 94 ml
  • 1,5 or 2,0 ml microtubes
  • 250 ml
  • 750 ml
  • 2 x 3 (6) standard microplates or 2 x 1 (2) deepwell plates
  • 50 ml
  • Max. Ø of tubes:
  • 38 mm
  • 30 mm
  • 38 mm
  • 11 mm
  • 62 mm
  • 30 mm
  • Max. tube length:
  • 105 mm
  • 121 mm
  • 105 mm
  • 50 mm
  • 125 mm
  • 121 mm
  • Rotor type:
  • Fixed-angle
  • Fixed-angle
  • Fixed-angle
  • Fixed-angle
  • Fixed-angle
  • Fixed-angle
  • Fixed-angle
  • Swing-out
  • Swing-out
  • Fixed-angle
  • Max. RCF:
  • 21693 ×g
  • 25314 ×g
  • 24652 ×g
  • 24446 ×g
  • 15090 ×g
  • 25055 ×g
  • 15316 ×g
  • 4816 ×g
  • 2272 ×g
  • 14636 ×g
  • Min. RPM:
  • 0 rpm
  • Max. RPM:
  • 14000 rpm
  • 15200 rpm
  • 15000 rpm
  • 14500 rpm
  • 10350 rpm
  • 15200 rpm
  • 10000 rpm
  • 4700 rpm
  • 4000 rpm
  • 9250 rpm
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year parts and labor
  • 1 year

 

Frequently Bought Together