Motorized Laboratory Drum Pump Systems
Supplier: Avantor Fluid Handling
Certificates
About this item
Transfer fluid to and from a variety of containers – drums, glass carboys, canisters or narrow-necked bottles.
- Offered in either AC or air-powered configurations
- Polypropylene (PP) or 316 stainless steel (SS) construction
- Splashproof variable-speed motor and on-off switch
- Lightweight and economical
Dispense or mix fluids with water-like viscosities in the laboratory or other areas. Drum pumps are available in 19", 27", and 39" (48, 64, and 99 cm) pump tube lengths. Pumps come complete with pump tube and motor. Sealless pump tubes minimize service and maintenance on pumps.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX70510-17
- MFLX70510-19
- MFLX70510-12
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Max. viscosity:
- 500 cP
- 500 cP
- 500 cP
- Motor type:
- Chemical resistant, enclosed
- Chemical resistant, enclosed
- Chemical resistant, enclosed
- Motor hp:
- 1/3
- 1/3
- 1/3
- Outlet connection:
- 3/4" hose barb
- 3/4" hose barb
- 3/4" hose barb
- Specific gravity:
- 1,3
- 1,3
- 1,3
- Tube length, inlet:
- 99 cm (39")
- 99 cm (39")
- 69 cm (27")
- Wetted materials:
- Polypropylene pump-tube and impeller, carbon bearings, Hastelloy C drive shaft, and PVC hose
- Stainless Steel pump-tube and impeller, carbon bearings, Hastelloy C drive shaft, and PVC hose
- Polypropylene pump-tube and impeller, carbon bearings, Hastelloy C drive shaft, and PVC hose
- Warranty:
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together