Antimicrobial Pleated Polyester Filter Cartridge; 9.625" L, 50 um (nominal)
Catalog # MFLX29808-42
Supplier: Avantor Fluid Handling
Specifications
- Filter media:Polyester
- Micron Rating:50
- Description:Antimicrobial Pleated Polyester Filter Cartridge; 9,625" L, 50 um (nominal)
- Warranty:1 year
- Pk:1
- Filter length:9,625"
Specifications
About this item
Antimicrobial filter ensures long-lasting protection against algae, odor-causing bacteria, mold, mildew, and biofilms.
- Constructed of pleated polyester with interwoven silver zeolite fibers
Antimicrobial Cartridges are pleated polyester with interwoven silver zeolite fibers. The interwoven fibers ensure long-lasting protection against algae, odor-causing bacteria, mold, mildew, and biofilms that might otherwise grow on the cartridge surface.
- Filter media:Polyester
- Micron Rating:50
- Description:Antimicrobial Pleated Polyester Filter Cartridge; 9,625" L, 50 um (nominal)
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Filter length:9,625"