Masterflex® Union Fittings, Sanitary Clamp, 45° Elbow, 316L Stainless Steel, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Meets FDA requirements and 3A sanitary standards.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
These 45-degree elbow adapters allow for secure connection of sanitary lines when a 45-degree angle is required. The 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases. Clamps and gaskets required for a complete system are sold separately.
- Environmentally Preferable:
Specifications
Specifications
Frequently Bought Together