Masterflex® Fitting, 316L Stainless Steel, Straight, Eccentric Sanitary Clamp Reducer, 1.5" x 1"
Catalog # MFLX30700-55
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Sanitary Eccentric Reducer
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1"
- Description:Eccentric Sanitary Clamp Reducer, 316L SS, 1,5" × 1"
- Seq:02
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
Specifications
About this item
Meets FDA requirements and 3A sanitary standards.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
These concentric reducers decrease in diameter towards the center thus forming a conical cylinder. The 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Eccentric Reducer
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1"
- Description:Eccentric Sanitary Clamp Reducer, 316L SS, 1,5" × 1"
- Seq:02
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel