Order Entry
India
ContactUsLinkComponent
Masterflex® High-Pressure Infusion Syringe Pumps, Avantor®
Masterflex® High-Pressure Infusion Syringe Pumps, Avantor®
Certificates
undefined
Masterflex® High-Pressure Infusion Syringe Pumps, Avantor®

Specifications

  • Accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0.5%
  • ±0.5%
  • ±0.5%
  • ±0.5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Linear force:
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • 20 lbs.
  • Reproducibility:
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • Syringe size accepted:
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • 10 µl - 60 ml
  • Syringe travel rate:
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • <126,7"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together