Order Entry
India
ContactUsLinkComponent
+GF+ Signet Output Modules for Multiparameter Controllers
GF Signet 3-8900.405-2 Output Module, two active 4 to 20 mA outputs
Catalog # MFLX05660-73
GF Signet 3-8900.405-2 Output Module, two active 4 to 20 mA outputs
Catalog # MFLX05660-73

Specifications

  • Description:
    Output Module, two active 4 to 20 mA outputs
  • Max. operating temperature:
    55 °C (131 °F)
  • Warranty:
    2 years
  • Pk:
    1

Specifications

About this item

To build a functional Multiparameter Controller, choose a base unit, power module, and input/output (I/O) module. Additional outputs and relays are available if needed.

  • Description:
    Output Module, two active 4 to 20 mA outputs
  • Environmentally Preferable:
  • Max. operating temperature:
    55 °C (131 °F)
  • Warranty:
    2 years
  • Pk:
    1