Masterflex® Fitting, Nylon, Right-Angle Tee, Threaded to Threaded Adapter, 3/8" NPT(F) x 3/8" NPT(F) x 3/8" NPT(M); 6/PK
Catalog # MFLX06349-22
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:Threaded Union
- Flow pattern:T
- Thread size NPT(F) (port 1):⅜"
- Thread size NPT(F) (port 2):⅜"
- Description:Right-angle threaded tees, nylon, ⅜" NPT(F) x ⅜" NPT(F) x ⅜" NPT(M), pack of 6
- Seq:02
- Model:06349-22
- Fitting depth:7,14 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:Nylon
Specifications
About this item
Offers a more permanent installation.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" NPT(F) x 3/8" NPT(F) x 3/8" NPT(M)
Choose the thread size and type to meet your fluid handling needs.
- Connection Type:Threaded Union
- Flow pattern:T
- Thread size NPT(F) (port 1):⅜"
- Thread size NPT(F) (port 2):⅜"
- Description:Right-angle threaded tees, nylon, ⅜" NPT(F) x ⅜" NPT(F) x ⅜" NPT(M), pack of 6
- Seq:02
- Environmentally Preferable:
- Model:06349-22
- Fitting depth:7,14 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:Nylon