Order Entry
India
ContactUsLinkComponent
Masterflex® LiteSafe Centrifuge Tubes, Avantor®
Masterflex® LiteSafe® 15 mL Black LiteSafe Centrifuge Tube - 50/pk
Catalog # MFLX06344-30
Masterflex® LiteSafe® 15 mL Black LiteSafe Centrifuge Tube - 50/pk
Catalog # MFLX06344-30

Specifications

  • Cap included:
    Yes
  • Capacity:
    15 ml
  • Colour:
    Black
  • Description:
    15 mL Black LiteSafe Centrifuge Tube - 50/pk
  • Material:
    PP
  • Autoclavable:
    Yes
  • Cap type:
    Screw cap
  • Graduations:
    -
  • Pk:
    50
  • RCF max.:
    8400×g
  • Tube bottom shape:
    Conical

Specifications

About this item

Protect photosensitive samples.

  • Unlike amber tintted tubes, these are completely opaque, protecting even the most light sensitive samples
  • DNase, RNase, and Pyrogen free
  • Ideal for use with fluorescent probes or ethidium bromide

Disposable polypropylene tubes and screw caps that have recessed HDPE lids to prevent leaking. Tubes feature a frosted writing surface for permanent identification and labeling. Autoclavable to 122° C and can be stored down to -100° C.

  • Cap included:
    Yes
  • Capacity:
    15 ml
  • Colour:
    Black
  • Description:
    15 mL Black LiteSafe Centrifuge Tube - 50/pk
  • Material:
    PP
  • Environmentally Preferable:
  • Autoclavable:
    Yes
  • Cap type:
    Screw cap
  • Graduations:
    -
  • Pk:
    50
  • RCF max.:
    8400×g
  • Tube bottom shape:
    Conical