Parker Hannifin XP09T Ultrapure Filter Element, 10 cfm; 1/Each
Catalog # MFLX29585-02
Supplier: Avantor Fluid Handling
Specifications
- Flow rate:10 ft.³/min
- Port Size:0,25" NPT(F)
- Description:Ultrapure Filter Element, 10 cfm
- Warranty:1 year
- Filter media:PVC
- Pk:1
- Micron rating:0,01
Specifications
About this item
Filter particles from high-purity gases down to 0.01 micron – 99.99999% efficiency.
- Pleated, borosilicate microfiber element with 96% void volume offers high solids holding capacity
- Element features stainless steel mesh and endcaps with EPDM seals
- Collar-style housing offers easy element access without interruption to line
These filters are ideal for applications with high-purity gases such as argon, helium, or nitrogen. With an RA.8 ultra-polished surface finish, filter housing is ideal for use in pharmaceutical, aerospace, and semiconductor gas applications. The filter element is a pleated, four-layer borosilicate microfiber; the housing, guards, and endcaps are 316 stainless steel. Element features EPDM seals with a double o-ring click-lock design to ensure filter integrity.
- Flow rate:10 ft.³/min
- Port Size:0,25" NPT(F)
- Description:Ultrapure Filter Element, 10 cfm
- Environmentally Preferable:
- Warranty:1 year
- Filter media:PVC
- Pk:1
- Micron rating:0,01